Zoro Homepage

Buffer Solution, pH 7.00; 1000 mL

  • Mfr # 0594242

  • Zoro # G912924132


product price: $40.39
/ea

Key Features

Features
Buffer Solution Lets you Calibrate pH Instruments to Ensure Accuracy
Concentration
pH 7.00
CAS Number
123-03-5, 547-58-0, 7558-79-4, 7732-18-5, 7778-77-0
Standards
ISO 17025
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0594242
Zoro #
G912924132
UPC #
-
Country of Origin
United States

Details

Item
Buffer - pH 7.00 - Yellow
Features
Buffer Solution Lets you Calibrate pH Instruments to Ensure Accuracy
Concentration
pH 7.00
CAS Number
123-03-5, 547-58-0, 7558-79-4, 7732-18-5, 7778-77-0
Standards
ISO 17025
Calibration Certificate
NIST
Shelf Life
12 mo
Chemical Grade
ACS
Container Material
Plastic
Form
Liquid
Container Type
Bottle
Storage Temperature
Room Temperature
Application
pH Meter Calibration, pH Monitoring
Volume
1,000 mL
Product Type
Buffer - pH 7.00 - Yellow
Quantity
1

Description

Buffer - pH 7.00 - Yellow, Concentration pH 7.00, CAS Number 123-03-5, 547-58-0, 7558-79-4, 7732-18-5, 7778-77-0, Chemical Grade ACS, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life 12 mo, Standards ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.