Cal Solution, EC, 1413 uS/cm, 20 ml, PK20
Mfr # 35653-11
Zoro # G4052456
product price: $69.49
/pk 20, $3.47/eaKey Features
Type
Electric Conductivity
Range
1413 uS/cm
Container
20 mL Packet
Product Type
Conductivity Calibration Solution
Chemical Grade
ACS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35653-11
Zoro #
G4052456
UPC #
-
Country of Origin
United States
Details
Item
Conductivity Calibration Solution
Type
Electric Conductivity
Range
1413 uS/cm
Container
20 mL Packet
Product Type
Conductivity Calibration Solution
Chemical Grade
ACS
Standards
ISO 17025
CAS Number
71-23-8, 7447-40-7, 7732-18-5
Shelf Life
12 mo
Concentration
1,413 microsiemens
REMOVE - Previous PI Node
Calibration Solutions
Container Material
Foil
Container Type
Pouch
Form
Liquid
Volume
20 mL
Application
Conductivity Meter Calibration, Conductivity Monitoring
Special Information
Use as laboratory reagent
Description
Conductivity Calibration Solution, Concentration 1,413 microsiemens, CAS Number 71-23-8, 7447-40-7, 7732-18-5, Chemical Grade ACS, Chemical Family Type Solution, Shelf Life 12 mo, Standards ISO 17025, Special Information Use as laboratory reagent, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.