Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibration Solution, EC, 84 uS/cm, 1 Pt

  • Mfr # WD-00653-16

  • Zoro # G3921811


product price: $22.69
/ea

Key Features

Type
Electric Conductivity
Range
84 uS/cm
Container
1 pt Bottle
Product Type
Conductivity Calibration Solution
Shelf Life
12 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-00653-16
Zoro #
G3921811
UPC #
-
Country of Origin
United States

Details

Item
Conductivity Calibration Solution
Type
Electric Conductivity
Range
84 uS/cm
Container
1 pt Bottle
Product Type
Conductivity Calibration Solution
Shelf Life
12 mo
Concentration
84 microsiemens
CAS Number
71-23-8, 7447-40-7, 7732-18-5
Chemical Grade
ACS
Standards
ISO 17025
REMOVE - Previous PI Node
Calibration Solutions
Container Type
Bottle
Container Material
Plastic
Application
Conductivity Meter Calibration, Conductivity Monitoring
Form
Liquid
Volume
500 mL
Special Information
84 uS/cm

Description

Conductivity Calibration Solution, Concentration 84 microsiemens, CAS Number 71-23-8, 7447-40-7, 7732-18-5, Chemical Grade ACS, Chemical Family Type Solution, Shelf Life 12 mo, Standards ISO 17025, Special Information 84 uS/cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.