Zoro Homepage

Conducitivity Meter, LCD, AA Batteries

  • Mfr # 3560410

  • Zoro # G504246000


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Auto Power Off
Auto Power Off
Salinity Accuracy
+/-1% F.S.
Automatic Temperature Compensation
Yes
Temperature Compensation Range
0 Degrees to 60 Degrees C
Includes
(3) AA Batteries, EC 100 Portable Conductivity, EC 100 Temperature (ATC) Probe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3560410
Zoro #
G504246000
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Overall Depth
91 mm
Overall Height
33 mm
Overall Width
190 mm

Details

Item
Conductivity Meter
Auto Power Off
Auto Power Off
Salinity Accuracy
+/-1% F.S.
Automatic Temperature Compensation
Yes
Temperature Compensation Range
0 Degrees to 60 Degrees C
Includes
(3) AA Batteries, EC 100 Portable Conductivity, EC 100 Temperature (ATC) Probe
Operating Temp. Range (C)
0 Degrees to 100 Degrees C
Salinity Range
0 to 100 ppt
Waterproof
IP57
Calibration
1 to 4 Points Automatic
Range
0 to 100 ppt
Electric Conductivity Resolution
0.01 mS/cm, 0.1 mS/cm, 1 mS/cm
TDS Range
0 to 100 mg/L
TDS Accuracy
+/-1% F.S.
Electric Conductivity Accuracy
+/-1.0% F.S.
Displayed Temperature Range
32 Degrees to 212 Degrees F
Temp. Resolution
0.1 Degrees F
Operating Temp. Range (F)
32 Degrees to 212 Degrees F
Product Type
Conductivity Meter
Temp. Accuracy
+/-0.9 Degrees F +/-1 Digit
Testing Parameter
Salinity and Temperature, TDS
Interface
BNC Connector and 2.5 in Dia Socket
Display
LCD
Probe Compensation
Temperature
Power Source
(3) AA 1.5V Batteries
Electric Conductivity Range
2 to 19.99 mS/cm; 200 to 1999 mS/cm; 20 to 199.9 mS/cm; 0.00 to 19.99 mS/cm
Temperature Compensation
Automatic, Manual
Display Temperature - Minimum
0 Degrees C
Automatic Temperature Compensation - Minimum
0 Degrees C
Data Logging Included
No Data Recorded
Temperature Accuracy
+/-0.5 Degrees C
Display Temperature - Maximum
100 Degrees C
Display Type
Digital
Automatic Temperature Compensation - Maximum
100 Degrees C
Temperature Resolution
0.1 Degrees C
Standards
IP57
Test Parameters
Conductivity, Salinity, Total Dissolved Solids
Conductivity Range - Minimum
0 uS/cm
Calibration Points
4
Conductivity Range - Maximum
199.9 uS/cm
Conductivity Accuracy
+/-1% FS
Conductivity Resolution
0.01 uS/cm, 0.1 uS/cm, 1 uS/cm
Interface Type
No Wired Interface

Description

Conductivity Meter, Electric Conductivity Range 2 to 19.99 mS/cm; 200 to 1999 mS/cm; 20 to 199.9 mS/cm; 0.00 to 19.99 mS/cm, TDS Range 0 to 100 mg/L, Waterproof IP57, Automatic Temperature Compensation Yes, Displayed Temperature Range 32 Degrees to 212 Degrees F, Salinity Range 0 to 100 ppt, Operating Temp. Range (F) 32 Degrees to 212 Degrees F, Operating Temp. Range (C) 0 Degrees to 100 Degrees C, Display LCD, Auto Power Off Auto Power Off

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.