Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3566016
Zoro #
G601109185
UPC #
-
Country of Origin
Unknown
Details
Sub-Category
Testing Kit
Salinity Range
0 to 100 ppt
Item
Multi-Parameter Meter
Salinity Accuracy
+/-0.6% Full Scale
Range
0 to 100 ppt (Salinity), 0 to 100 ppt (TDS), 0 to 20.000 megaohms (Resistivity)
Electric Conductivity Range
0 to 200 mS/cm
TDS Range
0 to 100 ppt
Waterproof
IP67
Automatic Temperature Compensation
Yes
Calibration
Up to 4 automatic, Up to 5 manual
Operating Temp. Range (F)
-22 Degrees to 266 Degrees F
Display
Backlit LCD
Auto Power Off
Yes
Testing Parameter
Conductivity, Resistivity, Salinity, TDS
Displayed Temperature Range
-22 Degrees to 266 Degrees F, -30 Degrees to 130 Degrees C
Electric Conductivity Resolution
0.05% full scale
Resistivity Range
0 to 20 megaohms
Resistivity Accuracy
+/-0.6% Full Scale/ +/-1.5% Full Scale Greater Than 1.8 M¿¿cm
TDS Resolution
0.01 ppm, 0.1 ppt
Operating Temp. Range (C)
-30 Degrees to 130 Degrees C
TDS Accuracy
+/-0.1% Full Scale
Electric Conductivity Accuracy
+/-0.6% full scale, +/-1.5% full scale Greater Than 18 mS/cm
Salinity Resolution
0.1 ppt
Includes
(2) AA Batteries, Calibration Solutions, Electrode, Meter
Description
Multi-Parameter Meter, Electric Conductivity Range 0 to 200 mS/cm, TDS Range 0 to 100 ppt, Waterproof IP67, Automatic Temperature Compensation Yes, Displayed Temperature Range -22 Degrees to 266 Degrees F, -30 Degrees to 130 Degrees C, Salinity Range 0 to 100 ppt, Operating Temp. Range (F) -22 Degrees to 266 Degrees F, Operating Temp. Range (C) -30 Degrees to 130 Degrees C, Resistivity Range 0 to 20 megaohms, Display Backlit LCD, Auto Power Off Yes, Calibration Up to 4 automatic, Up to 5 manual
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.