This item is Discontinued.

Oakton Conductivity Meter 3566048

Conductivity Meter (Discontinued)

  • Mfr # 3566048
  • Zoro # G101109128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3566048
Zoro #
G101109128
UPC #
-
Country of Origin
Unknown

Details

Item
Multi-Parameter Meter
Salinity Range
0 to 100 ppt
Sub-Category
Handheld
Salinity Accuracy
+/-0.6% Full Scale
pH Range
-2 to 16
Range
-2.00 to 16.00 pH, -2000 to +2000 mV (ORP), 0 to 100 ppt (Salinity), 0 to 100 ppt (TDS), 0 to 20.000 megaohms (Resistivity)
Electric Conductivity Range
0 to 200 mS/cm
TDS Range
0 to 100 ppt
Waterproof
IP67
ORP Range
-2000 to 2000 mV
Automatic Temperature Compensation
Yes
Operating Temp. Range (F)
-22 Degrees to 266 Degrees F
Calibration
DIN up to 6, USA & NIST up to 5
Display
Backlit LCD
Auto Power Off
Yes
Displayed Temperature Range
-22 Degrees to 266 Degrees F, -30 Degrees to 130 Degrees C
TDS Resolution
0.01 ppm, 0.1 ppt
Resistivity Range
0 to 20 megaohms
pH Accuracy
+/-0.01
ORP Accuracy
+/-0.3 mV ( Less Than +/-1000 mV), 0.3% of reading (¿ +/-1000 mV)
Testing Parameter
Conductivity, ORP, pH, Resistivity, Salinity, TDS
Operating Temp. Range (C)
-30 Degrees to 130 Degrees C
Electric Conductivity Accuracy
+/-0.6% full scale, +/-1.5% full scale Greater Than 18 mS/cm
Electric Conductivity Resolution
0.05% full scale
Resistivity Accuracy
+/-0.6% Full Scale/ +/-1.5% Full Scale Greater Than 1.8 M¿¿cm
ORP Resolution
0.1 mV ( Less Than +/-1000 mV); 1 mV (¿ +/-1000 mV)
Includes
(2) AA Batteries, Meter
pH Resolution
0.01
Salinity Resolution
0.1 ppt
TDS Accuracy
+/-0.1% Full Scale

Description

Multi-Parameter Meter, pH Range -2 to 16, Electric Conductivity Range 0 to 200 mS/cm, TDS Range 0 to 100 ppt, ORP Range -2000 to 2000 mV, Waterproof IP67, Automatic Temperature Compensation Yes, Displayed Temperature Range -22 Degrees to 266 Degrees F, -30 Degrees to 130 Degrees C, Salinity Range 0 to 100 ppt, Operating Temp. Range (F) -22 Degrees to 266 Degrees F, Operating Temp. Range (C) -30 Degrees to 130 Degrees C, Resistivity Range 0 to 20 megaohms, Display Backlit LCD, Auto Power Off Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.