This item is Discontinued.

Oakton Conductivity Meter 3566082

Conductivity Meter (Discontinued)

  • Mfr # 3566082
  • Zoro # G301109218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3566082
Zoro #
G301109218
UPC #
-
Country of Origin
Unknown

Details

Item
Multi-Parameter Meter
Salinity Range
0 to 80 ppt
Sub-Category
Handheld
pH Range
-2 to 20
Salinity Accuracy
+/-0.5% of reading or +/-0.01 ppt, whichever is greater
Electric Conductivity Range
20 to 200 S/m
Range
-2.00 to 20.00 pH, 0 to 100 ppt (TDS), 0 to 20 mg/L, 0 to 200% (DO), 0 to 80 ppt (Salinity), 0.1 to 200 megaohms (Resistivity)
TDS Range
0.01 to 200,000 mg/L
Waterproof
IP67
Dissolved Oxygen Range
0 to 20 mg/L, 0 to 200%
Automatic Temperature Compensation
Yes
Operating Temp. Range (F)
-22 Degrees to 266 Degrees F
Calibration
Conductivity: Up to 4 automatic and up to 5 manual, pH: Up to 6 Points
Display
Backlit LCD
Auto Power Off
Yes
Operating Temp. Range (C)
-30 Degrees to 130 Degrees C
pH Accuracy
+/-0.005
Displayed Temperature Range
-22 to 266 Degrees F, -30 Degrees to 130 Degrees C
Dissolved Oxygen Range Accuracy
+/-0.2 mg/L, +/-0.2%
Includes
(4) AA Batteries, Meter, Wireless SD Card
Dissolved Oxygen Resolution
0.01 mg/L, 0.1%
pH Resolution
0.001
TDS Accuracy
+/-0.5% of reading or +/-0.1 mg/L, whichever is greater
Salinity Resolution
0.01 ppt
Resistivity Range
0.1 to 200 megaohms*cm
Testing Parameter
Conducitivity, Dissolved Oxygen, pH, Resistivity, Salinity, TDS
TDS Resolution
0.01 ppm, 4 Significant Digits
Resistivity Accuracy
+/-0.5% full scale of each range, +/-1.5% full scale Greater Than 20.0M¿

Description

Multi-Parameter Meter, pH Range -2 to 20, Electric Conductivity Range 20 to 200 S/m, TDS Range 0.01 to 200,000 mg/L, Dissolved Oxygen Range 0 to 20 mg/L, 0 to 200 Percent, Waterproof IP67, Automatic Temperature Compensation Yes, Displayed Temperature Range -22 to 266 Degrees F, -30 Degrees to 130 Degrees C, Salinity Range 0 to 80 ppt, Operating Temp. Range (F) -22 Degrees to 266 Degrees F, Operating Temp. Range (C) -30 Degrees to 130 Degrees C, Resistivity Range 0.1 to 200 megaohms*cm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.