This item is Discontinued.

Oakton EcoTester, H20 Proof, 0.00 to 14, 1, 2, 3 pt. WD-35423-10

EcoTester, H20 Proof, 0.00 to 14, 1, 2, 3 pt. (Discontinued)

  • Mfr # WD-35423-10
  • Zoro # G4167204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WD-35423-10
Zoro #
G4167204
UPC #
-
Country of Origin
Unknown

Details

Item
Waterproof EcoTester 2
pH Range
0.00 to 14.00
Waterproof
Yes
Automatic Temperature Compensation
Yes
Calibration
1, 2 or 3 pt
Display
Single Line LCD
Auto Power Off
Yes
Displayed Temperature Range
0 to 50 Degrees C
pH Accuracy
+/-0.1
Temperature Compensation Range
No
Includes
1 Year Shelf Life

Description

Waterproof EcoTester 2, pH Range 0.00 to 14.00, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range 0 to 50 Degrees C, Display Single Line LCD, Auto Power Off Yes, Temperature Compensation Range No, Calibration 1, 2 or 3 pt., Includes 1 Year Shelf Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.