This item is Discontinued.

Oakton ECTestr 11 Dual Range Conductivity Meter WD-35662-30

ECTestr 11 Dual Range Conductivity Meter (Discontinued)

  • Mfr # WD-35662-30
  • Zoro # G3915231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-35662-30
Zoro #
G3915231
UPC #
-
Country of Origin
Unknown

Details

Item
Dual-Range Pocket Conductivity Tester
Electric Conductivity Range
0 to 2000 uS; 0 to 20.00 mS
Range
0 to 2000 ?S, 0 to 20 mS
Waterproof
Yes
Automatic Temperature Compensation
Yes
Calibration
1 or 2 Point
Operating Temp. Range (F)
32 to 122 Degrees
Display
Dual Line LCD
Temp. Accuracy
+/-0.9 Degrees F
Displayed Temperature Range
0 to 50 Degrees C
Electric Conductivity Accuracy
+/-1% F.S.
Includes
Protective Plastic Storage Case, Lanyard, and Batteries

Description

Dual-Range Pocket Conductivity Tester, Electric Conductivity Range 0 to 2000 uS; 0 to 20.00 mS, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range 0 to 50 Degrees C, Operating Temp. Range (F) 32 to 122 Degrees , Display Dual Line LCD, Calibration 1 or 2 Point, Includes Protective Plastic Storage Case, Lanyard, and Batteries, Range 0 to 2000 ?S, 0 to 20 mS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.