Magnesium Oxide, Powder, Reagent, ACS, 500g
- Mfr # M1055-500GM10
- Zoro # G8052867
product price:Â
$
565.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
Chemical Container Size
500 g
Chemical Container Type
Bottle
Molecular Weight
40.3
Chemical Formula
MgO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1055-500GM10
- Zoro #
- G8052867
- UPC #
- -
- Country of Origin
- United States
- Item
- Magnesium Oxide
- Form
- Powder
- Chemical Container Type
- Bottle
- Molecular Weight
- 40.3
- Chemical Formula
- MgO
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- Chemical Container Material
- Plastic
- CAS Number
- 1309-48-4
- Color
- Colorless
- Application
- Commercial
- Container Type
- Bottle
- Product Type
- Magnesium Oxide
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Hygroscopic, Moisture Sensitive
- Container Material
- Plastic
- Features
- Hygroscopic, Moisture Sensitive
- Volume
- 500 g
- REMOVE - Previous PI Node
- M
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 500
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Magnesium Oxide, Concentration Not Applicable, CAS Number 1309-48-4, Molecular Weight 40.3, Chemical Formula MgO, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.