Zoro Homepage

Electrode Cleaning Solution, 1 Pt

  • Mfr # 00653-06

  • Zoro # G3908511


product price: $21.19
/ea

Key Features

Type
pH/ORP
Container
1 pt Bottle
Product Type
Electrode Cleaning Solution
Standards
ISO 17025
Shelf Life
12 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00653-06
Zoro #
G3908511
UPC #
-
Country of Origin
United States

Details

Item
Electrode Cleaning Solution
Type
pH/ORP
Container
1 pt Bottle
Product Type
Electrode Cleaning Solution
Standards
ISO 17025
Shelf Life
12 mo
CAS Number
7647-01-0, 7732-18-5, 9001-75-6, 99-76-3
Chemical Grade
ACS
Special Information
Use as laboratory reagent
Container Material
Plastic
Application
pH Meter Calibration, pH Monitoring
REMOVE - Previous PI Node
Calibration Solutions
Container Type
Bottle
Form
Liquid
Volume
500 mL

Description

Electrode Cleaning Solution, Concentration Not Applicable, CAS Number 7647-01-0, 7732-18-5, 9001-75-6, 99-76-3, Chemical Grade ACS, Chemical Family Type Solution, Shelf Life 12 mo, Standards ISO 17025, Special Information Use as laboratory reagent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.