Zoro Homepage

Electrode Rinse Solution, 20 mL, PK20

  • Mfr # 35653-00

  • Zoro # G4101273


product price: $86.19
/pk 20, $4.31/ea
Free Shipping & Returns

Key Features

Container
20 mL Packet
Product Type
Electrode Rinse Solution
CAS Number
7732-18-5
Chemical Grade
ACS
Standards
ISO 17025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35653-00
Zoro #
G4101273
UPC #
-
Country of Origin
United States

Details

Item
Electrode Rinse Solution
Container
20 mL Packet
Product Type
Electrode Rinse Solution
CAS Number
7732-18-5
Chemical Grade
ACS
Standards
ISO 17025
Shelf Life
12 mo
Application
pH Meter Calibration, pH Monitoring
Special Information
General Laboratory Reagent
Volume
20 mL
Container Type
Pouch
REMOVE - Previous PI Node
Calibration Solutions
Container Material
Foil
Form
Liquid

Description

Electrode Rinse Solution, Concentration Not Applicable, CAS Number 7732-18-5, Chemical Grade ACS, Chemical Family Type Solution, Shelf Life 12 mo, Standards ISO 17025, Special Information General Laboratory Reagent, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.