Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temperature Probe, Mini Plug, Type K

  • Mfr # WD-08516-55

  • Zoro # G4684373


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Sensor Type
Thermocouple
Temp. Range (F)
Type J-328 Degrees to 1832 Degrees , Type K-418 Degrees to 2501 Degrees , Type T-418 Degrees to 752 Degrees
Temp. Range (C)
Type J-200 Degrees to 1000 Degrees , Type K-250 Degrees to 1372 Degrees , Type T-250 Degrees to 400 Degrees
Probe Length
5 in
Primary Measuring Element
Thermocouple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WD-08516-55
Zoro #
G4684373
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
5 in
Probe Wire Length
5 ft
Wire Length
5 ft.
Probe Tip Diameter
0.094 in
Probe Diameter
0.093 in
Probe Size
0.093 in x 5 in
Cable Length
60 in

Details

Item
Immersion Temperature Probe
Sensor Type
Thermocouple
Temp. Range (F)
Type J-328 Degrees to 1832 Degrees , Type K-418 Degrees to 2501 Degrees , Type T-418 Degrees to 752 Degrees
Temp. Range (C)
Type J-200 Degrees to 1000 Degrees , Type K-250 Degrees to 1372 Degrees , Type T-250 Degrees to 400 Degrees
Primary Measuring Element
Thermocouple
Probe Temp. Measuring Element
K Thermocouple
Probe Connector
Mini
Probe Connection Type
Mini
Accuracy
+/-3.0 Degrees F (1.1 Degrees C) or +/-0.4% Reading Above 212 Degrees F(100 Degrees C), +/-3.6 Degrees F (2.2 Degrees C) or 2% of Reading Between -58 to 211 Degrees F (-50 to 99 Degrees C), +/-7.2 Degrees F (4 Degrees C) or +/-4% of Reading Between -60 to -238 (-51 to -150 Degrees C)
Response Time
1.7 sec
Includes
5 ft PVC Coiled Cord with Strain Relief
Process Connection
1/4 in NPT, Compression Fitting
Temperature Measuring Element
K Thermocouple
Temperature Range
-250 Degrees to 700 Degrees F/-200 Degrees to 311 Degrees C
Minimum Temperature F
-250 Degrees F
Tip Style
Pointed
Connector Type
Mini Plug
For Liquids and Gels
Yes
Minimum Temperature C
-200 Degrees C
Process Mounting
1/4 in NPT Compression
Junction Type
Grounded
For Gases
Yes
Maximum Temperature C
311 Degrees C
Probe Bend
Straight
Handle Type
Straight Handle
Head Material
ABS Plastic
Thermocouple Type
Type K
For Application
Gas, Liquid, Semi-Solid
Thermowell Connection
Mini Connector
Maximum Temperature F
700 Degrees F
For Solids
Yes
Includes Thermowell
No
Handle Material
ABS Plastic
For Air
No
Probe Sheath Material
316 Stainless Steel
Minimum Temperature °C
-200 Degrees C
Maximum Temperature °C
311 Degrees C
Maximum Temperature °F
700 Degrees F
Minimum Temperature °F
-250 Degrees F
Minimum Temperature °C
-200 Degrees C
Minimum Temperature °F
-250 Degrees F
Maximum Temperature °F
700 Degrees F
Maximum Temperature °C
311 Degrees C

Description

Immersion Temperature Probe, Type K, Grounded, For Application Gas, Liquid, Semi-Solid, 1/4 in NPT Compression, Mini Plug, Probe Size 0.093 in x 5 in, Cable Length 60 in, -250 Degrees to 700 Degrees F/-200 Degrees to 311 Degrees C, Thermocouple, Thermowell Connection Mini Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.