Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD-35650-09
Zoro #
G4704305
UPC #
-
Country of Origin
Singapore
Dimensions
Manufacturers Warranty Length
1 yr
Cable Length
Direct connect
Length
130 mm
Diameter
1 in
Details
Sub-Category
Electrodes: ORP
Item
Replacement Sensor for ORP Tester
For Use With
Waterproof ORP Tester
Includes
electrode
Reference
Combination Electrode
Measurement Range
(-999mV to +1000mV)
Connector
OAKTON Connector
Standards
NIST or USA
Junction
double
Operating Temp. Range
0 Degrees to 80 Degrees C
Body Material
ABS Plastic
Temp. Sensor
None
Amplifier
No
Tip Shape
Round
Recommended Use
ORP Measurements / use for measuring ion activity in water
Testing Parameter
ORP
Max. Pressure
Ambient
Type
Replacement ORP Probe
Shelf Life
6 mo
Description
Replacement Sensor for ORP Tester, Replacement ORP Probe, Testing Parameter ORP, Measurement Range (-999mV to +1000mV), Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material ABS Plastic, Diameter 1 in, Length 130 mm, Cable Length Direct connect, Connector OAKTON Connector, Amplifier No, Temp. Sensor None, Max. Pressure Ambient, For Use With Waterproof ORP Tester, Standards NIST or USA, Shelf Life 6 mo, Reference Combination Electrode, Junction Double
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.