This item is Discontinued.

Oakton PH Meter, USB and RS-232 WD-35618-32

PH Meter, USB and RS-232 (Discontinued)

  • Mfr # WD-35618-32
  • Zoro # G8596165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WD-35618-32
Zoro #
G8596165
UPC #
-
Country of Origin
Unknown

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
PH Meter
pH Range
-2.00 to 16.00
Range
-2.00 to 16.00 pH
Waterproof
IP67
Automatic Temperature Compensation
Auto/Manual -10.0 Degrees to 110.0 Degrees C
Operating Temp. Range (F)
-17 Degrees to 230 Degrees F
Calibration
Automatic, DIN, NIST Up to 6 Manual, USA
Ion Specific Electrode Accuracy
+0.5%F.S (Monvalent), +/--1%F.S (Divalent)
Display
LCD with Backlight
Auto Power Off
Yes
Ion Specific Electrode Resolution
0.01
Testing Parameter
pH
pH Resolution
0.01
pH Accuracy
+/-0.01 pH
Memory
500 Data Sets
Temperature Compensation Range
-10 Degrees to 100 Degrees C
Displayed Temperature Range
-17 Degrees to 230 Degrees F
Operating Temp. Range (C)
-10 Degrees to 110 Degrees C
Power Source
(2) AA Batteries
Interface
USB and RS-232
Ion Specific Electrode Range
0 to 19999
Temp. Resolution
0.1 Degrees C
Number of Tests
500
Includes
(2) AA Batteries, Grip Clip
Temp. Accuracy
+/-0.1 Degrees C/F
Product Type
pH Meter

Description

pH Meter, pH Range -2.00 to 16.00, Waterproof IP67, Automatic Temperature Compensation Auto/Manual -10.0 Degrees to 110.0 Degrees C, Displayed Temperature Range -17 Degrees to 230 Degrees F, Operating Temp. Range (F) -17 Degrees to 230 Degrees F, Operating Temp. Range (C) -10 Degrees to 110 Degrees C, Ion Specific Electrode Range 0 to 19999, Display LCD with Backlight, Auto Power Off Yes, Memory 500 Data Sets, Temperature Compensation Range -10 Degrees to 100 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.