Shop OAKTON

pH Meter

  • Mfr # WD-35419-03
  • Zoro # G4730135

product price: 
$
762.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
3 yr
Includes
All-in-One pH Electrode
Automatic Temperature Compensation
Yes
Calibration
5 pt
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WD-35419-03
Zoro #
G4730135
UPC #
643765903348
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Manufacturer Warranty Length
3 yr
Overall Depth
8 1/4 in
Overall Height
2 3/4 in
Overall Width
6 7/8 in

Details

Item
pH Meter
Includes
All-in-One pH Electrode
Automatic Temperature Compensation
Yes
Calibration
5 pt
Waterproof
No
pH Range
0.00 to 14.00
Displayed Temperature Range
0 Degrees to 100 Degrees C
pH Accuracy
+/-0.01 pH
pH Resolution
0.01 pH, 0.1 pH
Product Type
pH Meter
pH Range - Maximum
16 pH
Temperature Compensation
Automatic, Manual
Test Parameters
Millivolt, pH, Temperature
Temperature Resolution
0.1 Degrees F
Calibration Points
5
pH Range - Minimum
-2 pH
Number of Readings Recorded
Data Recorded
Temperature Accuracy
0.01/0.1
Auto Power Off
Auto Power Off
Requires Separate Electrode
Electrode Not Required
Operating Temperature - Minimum
0 Degrees C
Standards
CE
Display Temperature - Minimum
0 Degrees C
Display Temperature - Maximum
100 Degrees C
Display Type
Digital
Operating Temperature - Maximum
100 Degrees C
Weight
6.4 lb

Description

pH 700 Benchtop Meter with In.all-in-one In. pH electrode, pH Range 0.00 to 14.00Waterproof No, Automatic Temperature Compensation Yes, Displayed Temperature Range 0 to 100 Degrees CIncludes In.All-in-One In. pH electrode, Manufacturers Warranty Length 3 years

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.