Shop OAKTON

pH Meter

  • Mfr # WD-35419-12
  • Zoro # G4730013

product price: 
$
591.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
3 yr
Includes
Probe Stand
Automatic Temperature Compensation
Yes
Waterproof
No
Standards
CE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WD-35419-12
Zoro #
G4730013
UPC #
-
Country of Origin
China
Item
pH Meter
Includes
Probe Stand
Automatic Temperature Compensation
Yes
Waterproof
No
Standards
CE
Displayed Temperature Range
0 Degrees to 100 Degrees C
pH Accuracy
+/-0.01 pH
pH Resolution
0.01 pH, 0.1 pH
Product Type
pH Meter
Calibration Points
5
Number of Readings Recorded
Data Recorded
Temperature Resolution
0.1 Degrees F
pH Range - Maximum
16 pH
Test Parameters
Millivolt, pH, Temperature
Temperature Compensation
Automatic, Manual
pH Range - Minimum
-2 pH
Weight
6.4 lb
Operating Temperature - Minimum
0 Degrees C
Temperature Accuracy
0.01/0.1
Requires Separate Electrode
Electrode Not Required
Auto Power Off
Auto Power Off
Display Temperature - Maximum
100 Degrees C
Display Type
Digital
Operating Temperature - Maximum
100 Degrees C
Display Temperature - Minimum
0 Degrees C
Interface Type
No Wired Interface

Dimensions

Manufacturers Warranty Length
3 yr
Manufacturer Warranty Length
3 yr
Overall Width
6 7/8 in
Overall Height
2 3/4 in
Overall Depth
8 1/4 in

Description

pH 700 Benchtop Meter and probe stand, Application Measurement of pH in a variety of applications., Overall footprint is 40 Percent smaller than other benchtop meters, same great perfomormance and value you've come to trust with OAKTON., Includes Probe stand, Package Quantity 1, Manufacturers Warranty Length 3 years

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.