Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD-35634-20
Zoro #
G4030616
UPC #
-
Country of Origin
Unknown
Details
Item
Waterproof pH Tester 10
pH Range
-1.00 to 15.00
Range
0 to 14.99
Waterproof
Yes
Automatic Temperature Compensation
Yes
Operating Temp. Range (F)
32 Degrees to 122 Degrees F
Calibration
1, 2 or 3 pt
Display
Dual Line LCD
Auto Power Off
Yes
pH Resolution
0.01
pH Accuracy
+/-0.01
Temperature Compensation Range
Yes
Temp. Accuracy
+/-0.1 Degrees F
Description
Waterproof pH Tester 10, pH Range -1.00 to 15.00, Waterproof Yes, Automatic Temperature Compensation Yes, Operating Temp. Range (F) 32 Degrees to 122 Degrees F, Display Dual Line LCD, Auto Power Off Yes, Temperature Compensation Range Yes, Calibration 1, 2 or 3 pt., Range 0 to 14.99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.