Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD-35630-50
Zoro #
G4652654
UPC #
-
Country of Origin
Singapore
Dimensions
Manufacturers Warranty Length
1 yr
Diameter
1.25 in
Cable Length
10 ft
Length
130 mm
Details
Sub-Category
Probes
Item
Replacement pH/Conductivity Probe
For Use With
OAKTON pH/CON 10 Meter
pH Range
0-14
Includes
electrode
Type
Single-Junction
Measurement Range
0-14 pH / 0-19.99 mS
Testing Parameter
pH
Operating Temp. Range
0 Degrees to 80 Degrees C
Connector
OAKTON Connector
Max. Pressure
Ambient
Tip Shape
Round
Amplifier
No
Temp. Sensor
Yes
Junction
Single
Shelf Life
6 mo
Body Material
ABS Plastic
Standards
NIST or USA
Description
Replacement pH/Conductivity Probe, Single-Junction, Testing Parameter pH, Measurement Range 0-14 pH / 0-19.99 mS, pH Range 0-14, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material ABS Plastic, Diameter 1.25 in, Length 130 mm, Cable Length 10 ft, Connector OAKTON Connector, Amplifier No, Temp. Sensor Yes, Max. Pressure Ambient, For Use With OAKTON pH/CON 10 Meter, Standards NIST or USA, Shelf Life 6 mo, Junction Single, Includes Electrode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.