Sensor, 3 in H, Plastic
- Mfr # 3563418
- Zoro # G3465236
product price:Â
$
73.69
/ea
Key Features
Measurement Range
-2.0 to 16.0 pH
Type
Replacement pH Sensor
Length
3 in
For Use With
Oakton pHTestr(TM) 5
Body Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3563418
- Zoro #
- G3465236
- UPC #
- -
- Country of Origin
- China
- Measurement Range
- -2.0 to 16.0 pH
- Type
- Replacement pH Sensor
- For Use With
- Oakton pHTestr(TM) 5
- Item
- Sensor
- Body Material
- Plastic
- Operating Temp. Range
- 32 Degrees to 122 Degrees F
- pH Range
- -2.0 to 16.0 pH
- Junction
- Single
- Tip Shape
- Flat, Bulb
- Product Type
- Sensor
- Operating Temperature - Maximum
- 122 Degrees F
- Material
- ABS Plastic
- Test Parameters
- pH
- Sub-Category
- Sensors: pH
- Disposability
- Reusable
- Operating Temperature - Minimum
- 32 Degrees F
- Standards
- CE
- Range
- -2 to 16 pH
- Electrolyte
- pH
- Shell Material
- ABS Plastic
- Compatible Product Type
- Oakton pHTestr(TM) 5
Dimensions
- Length
- 3 in
- Manufacturer Warranty Length
- 6 mo
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
Description
Sensor, Replacement pH Sensor, Measurement Range -2.0 to 16.0 pH, pH Range -2.0 to 16.0 pH, Tip Shape Flat, Bulb, Operating Temp. Range 32 Degrees to 122 Degrees F, Body Material Plastic, Length 3 in, Cable Length Not Applicable, Amplifier Not Applicable, For Use With Oakton pHTestr(TM) 5, Standards CE, Shelf Life Not Applicable, Junction Single, Electrolyte pH, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.