Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD-35613-80
Zoro #
G4603864
UPC #
-
Country of Origin
Singapore
Dimensions
Manufacturers Warranty Length
3 yr
Cable Length
1 m
Details
Item
pH Meter
pH Range
0.00 to 14.00
Includes
Ion 6+ Meter, pH Probe Sold Separately, Probe, Protective Rubber Boot/Stand
Waterproof
No
Temperature Compensation Range
0 Degrees to 100 Degrees
Ion Specific Electrode Resolution
0.01, .1, 1 (3 Ranges)
pH Resolution
0.01 pH
Operating Temp. Range (F)
0 Degrees to 50 Degrees
Calibration
Yes
Operating Temp. Range (C)
32 Degrees to 122 Degrees
Ion Specific Electrode Range
0.01 to 1999 Units
Auto Power Off
Yes
Displayed Temperature Range
Yes
pH Accuracy
+/-0.01
Memory
No
Power Source
4 ea 1.5 v AAA batteries
Automatic Temperature Compensation
Yes
Temp. Accuracy
+/-0.5 Degrees C
Description
pH Meter, pH Range 0.00 to 14.00, Waterproof No, Automatic Temperature Compensation Yes, Displayed Temperature Range Yes, Operating Temp. Range (F) 0 to 50, Operating Temp. Range (C) 32 to 122, Ion Specific Electrode Range 0.01 to 1999 Units, Auto Power Off Yes, Memory No, Temperature Compensation Range 0 to 100, Calibration Yes, Cable Length 1 meter, Power Source 4 ea 1.5 v AAA batteries, Includes Ion 6+ Meter, Probe, pH Probe Sold Separately, Manufacturers Warranty Length 3 year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.