Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diffuser, Submersible, 9in.Lx9in.Wx12in.H

  • Mfr # 51075

  • Zoro # G9555226


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Type
Submersible
Material of Construction
Fiber
Length (In.)
9 in
Width (In.)
9 in
Height (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51075
Zoro #
G9555226
UPC #
706759510752
Country of Origin
Germany

Dimensions

Length (In.)
9 in
Width (In.)
9 in
Height (In.)
12 in
Fitting Size (In.)
3/16
Manufacturers Warranty Length
2 yr
Pump Depth
9 in
Manufacturer Warranty Length
2 yr
Pump Height
12 in
Air Tubing Roll Length
20 ft
Diffuser Height
12 in
Pump Width
9 in
Minimum Depth Required
18 in
Diffuser Length
9 in
Diffuser Width
9 in

Details

Item
Diffuser System
Type
Submersible
Material of Construction
Fiber
Includes
Air Tube
Requires
Mfr. No. 50041 Air Injection Pump
Ideal For
Providing Habitat for Beneficial Micro-Organisms That Contribute to A Healthy Pond Environment
Special Features
16 ft Power Cord, Grass-Like Fiber Structures Disperses Injected Air More Finely for Optimized Gas Exchange, Includes 16 ft Air Tube, Provides Filter Surface Area Equivalent to 38 sq ft
Air Requirements (SCFM)
0.0-0.56
Application
Ponds Up to 5000 gal and At Least 18 in Deep
Features
Grass-Like Fiber Structure, Optimized Gas Exchange
Active Surface Area
32 sq ft
Number of Air Tubing Rolls
1
Number of Diffusers
1
Bubble Type
Fine
Air Flow Rate (Maximum)
0.5 scfm
Air Flow Rate (Minimum)
0 scfm

Description

Diffuser System, Diffuser Type Grass-Like Fiber Diffuser, Air Flow Rate (Maximum) 0.5 scfm, Air Flow Rate (Minimum) 0 scfm, Active Surface Area 32 sq ft, Minimum Depth Required 18 in, Bubble Type Fine, Number of Air Tubing Rolls 1, Air Tubing Roll Length 20 ft, Diffuser Height 12 in, Diffuser Length 9 in, Diffuser Width 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.