Zoro Homepage

Fountain Pump, 1/64 HP, 120V, 2.8 ft. Head

  • Mfr # 45417

  • Zoro # G7770467


product price: $22.99
/ea

Key Features

HP
1/64 hp
Voltage
120V AC
Amps
0.05 A
Max. Head
2.8 ft
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45417
Zoro #
G7770467
UPC #
871980009150
Country of Origin
China

Dimensions

Length
2 7/8 in
Height
2 1/4 in
Cord Length
6 ft
Width
1 1/2 in
Cord Size
18
Manufacturers Warranty Length
3 yr
Overall Height
2.21 in
Overall Width
1.49 in
Overall Length
2.86 in
Solid Diameter (Maximum)
0.06 in
Minimum Depth Required
3 in
Spray Height (Maximum)
2.8 ft
Manufacturer Warranty Length
2 yr

Details

Item
Fountain Pump
HP
1/64 hp
Voltage
120V AC
Amps
0.05 A
Max. Head
2.8 ft
Hz
60
Duty
Continuous
Bearing Type
Ball
GPH of Water @ 1 Ft. of Head
65
Max. Specific Gravity
1
Installation Position
Vertical
Overload Protection
No
Inlet
3/8 in
Full Load Amps
0.6 A
Wetted Materials
All
Outlet
1/2 in, 3/8 in
Frame
Plastic
Impeller Material
ABS
Phase
Single
Thermal Protection
Yes
Agency Compliance
cULus
Housing Material
ABS
Motor Enclosure
Epoxy
Impeller Type
Blade
Includes
3/8 in, 1/2 in Hose Adaptors, 6 ft Power Cord
Features
Adjustable Flow Control, Grounding Plate, Smaller Plug Size for Easier Setup
Max. Liquid Temp.
90 Degrees F
Cord Type
SJTW
Motor Type
Synchronous
Standards
cULus Approved
Frequency
60 Hz
Electrical Connection Type
Plug-In
Horsepower
1/64 hp
Maximum Flow Rate
90 gph
Nameplate Voltage
120V AC
Thermal Overload Protection
Yes
Pump Mounting Orientation
Submersible
Maximum Feet of Head
2.8 ft
Minimum Flow Rate
0 gph
Specific Gravity (Maximum)
1
Motor Frame Designation
Plastic
Maximum Media Temperature
90 Degrees F
Duty Cycle
Continuous

Description

Fountain Pump, Nameplate Voltage 120V AC, Horsepower 1/64 hp, Solid Diameter (Maximum) 0.06 in, Minimum Depth Required 3 in, Spray Height (Maximum) 2.8 ft, Spray Width (Maximum) Not Applicable, Cord Length 6 ft, Amps 0.05 A, Duty Cycle Continuous, Electrical Connection Type Plug-In, Features Adjustable Flow Control, Grounding Plate, Smaller Plug Size for Easier Setup, Maximum Feet of Head 2.8 ft, Maximum Flow Rate 90 gph, Minimum Flow Rate 0 gph, Frequency 60 Hz, Housing Material ABS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.