Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pond Air Injection Pump, ABS, 15 ft. Cord

  • Mfr # 50041

  • Zoro # G9555235


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Length
9 in
Hz
60
Height
5 in
Duty
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50041
Zoro #
G9555235
UPC #
706759500418
Country of Origin
China

Dimensions

Length
9 in
Height
5 in
Cord Length
15 ft
Width
9 in
Diffuser Height
5 in
Diffuser Width
9 in
Diffuser Length
9 in
Manufacturer Warranty Length
2 yr

Details

Item
Diffuser System
Voltage
120V
Hz
60
Duty
Continuous
Includes
(2) 15 ft Air Tubes, (2) Air Stones, 12V Transformer
Housing Material
ABS
Installation Position
Horizontal
Agency Compliance
CSA (Canada, US)
Features
Easy Handling, Flexible Placement, Lightweight, Rated for Outdoor Use, Safe and Efficient
Standards
CSA (Canada, US)
Frequency
60 Hz
Diffuser Frame Material
ABS
Duty Cycle
Continuous
Number of Compressors
1
Number of Air Tubing Rolls
2
Bubble Type
Fine
Air Flow Rate (Maximum)
1 scfm

Description

Diffuser System, Diffuser Type Diffuser System, Air Flow Rate (Maximum) 1 scfm, Bubble Type Fine, Number of Air Tubing Rolls 2, Number of Compressors 1, Cord Length 15 ft, Diffuser Frame Material ABS, Diffuser Height 5 in, Diffuser Length 9 in, Diffuser Width 9 in, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.