This item is Discontinued.

Oase Pond and Garden Pump, ABS, 5/64 HP, 4.3 psi 57499

Pond and Garden Pump, ABS, 5/64 HP, 4.3 psi (Discontinued)

  • Mfr # 57499
  • Zoro # G9752373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57499
Zoro #
G9752373
UPC #
706759574990
Country of Origin
Germany

Dimensions

Length
13 1/2 in
Height
6 1/2 in
Cord Length
20 ft
Max. Dia. Solids
3/8 in
Width
11 in
Overall Height
6.5 in
Overall Length
13.5 in
Overall Width
11 in
Compatible Intake Pipe Size
1 in, 1 1/4 in, 1 1/2 in, 2 in
Manufacturer Warranty Length
3 yr
Compatible Discharge Pipe Size
2 in
Solid Diameter (Maximum)
0.38 in

Details

Item
Pond Pump
HP
5/64 hp
Voltage
120V AC
GPH of Water @ 5 Ft. of Head
1,200
Amps
0.5 A
Max. Head
10 ft
Hz
60
Duty
Continuous
Overload Protection
yes
Agency Compliance
MET/ETL
GPH of Water @ 10 Ft. of Head
0
Inlet
Threaded
GPH of Water @ 1 Ft. of Head
1,800
Outlet
2 in (M)NPT
Housing Material
ABS
Full Load Amps
0.5 A
Includes
Kink-Free Tubing, Sch40 Hard Plumbing, Spiral Tubing
Features
Adjustable Pivoting Nozzles, Environment Function Control (EFC), Patented Frost Protection
Impeller Material
ABS
Standards
ETL Listed, MET Listed
Pump Housing Material
Plastic
Submersible
Yes
Flow Rate @ 1 ft of Head (Maximum)
33.3 gpm
Nameplate Voltage
120V AC
Minimum Flow Rate
0 gpm
Frequency
60 Hz
Horsepower
5/64 hp
Flow Rate @ 10 ft of Head (Maximum)
7.5 gpm
Maximum Flow Rate
33.3 gpm
Duty Cycle
Continuous
Discharge Type
Barbed
Flow Rate @ 5 ft of Head (Maximum)
18.3 gpm
Maximum Feet of Head
10 ft
Pump Type
Pond and Garden Pump
Intake Type
Barbed
Series
AquaMax Eco Premium 2000

Description

Pond Pump, Pump Housing Material Plastic, Horsepower 5/64 hp, Nameplate Voltage 120V AC, Maximum Feet of Head 10 ft, Flow Rate @ 5 ft of Head (Maximum) 18.3 gpm, Flow Rate @ 10 ft of Head (Maximum) 7.5 gpm, Compatible Intake Pipe Size 1 in, 1 1/4 in, 1 1/2 in, 2 in, Compatible Discharge Pipe Size 2 in, Intake Type Barbed, Discharge Type Barbed, Cord Length 20 ft, Pump Type Pond and Garden Pump, Submersible Yes, Series AquaMax Eco Premium 2000, Amps 0.5 A, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.