Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oase Pond Light, 80W, Halogen, 15 ft. Cord 57104

Pond Light, 80W, Halogen, 15 ft. Cord (Discontinued)

  • Mfr # 57104
  • Zoro # G9555411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57104
Zoro #
G9555411
UPC #
706759571043
Country of Origin
Germany

Dimensions

Cord Length
15 ft

Details

Item
Accent Pond Light
Lamp Watts
80
Housing Material
ABS
Voltage
110 to 120
Watts
80
Number of Lamps
1
Lamp Type
Halogen
Includes
Energy Efficient 80W Halogen Lamp
Application
For Underwater Pond and Landscape Lighting, Water Tight to 13 ft

Description

Accent Pond Light, Housing Material ABS, 110 to 120, 80 Watts, Number of Lamps 1, Lamp Type Halogen, Cord Length 15 ft, Lamp Watts 80, Application For Underwater Pond and Landscape Lighting, Water Tight to 13 ft, Includes Energy Efficient 80W Halogen Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.