Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Oase Waterfall Pump, 3/4 HP, 120V, 26.5 ft. Head 45425

Waterfall Pump, 3/4 HP, 120V, 26.5 ft. Head (Discontinued)

  • Mfr # 45425
  • Zoro # G7770458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45425
Zoro #
G7770458
UPC #
871980009266
Country of Origin
China

Dimensions

Length
11 7/8 in
Height
8 5/8 in
Cord Length
20 ft
Max. Dia. Solids
1/6 in
Manufacturers Warranty Length
3 yr
Cord Size
18
Width
6 3/4 in

Details

Item
Waterfall Pump
HP
3/4 hp
Voltage
120V AC
GPH of Water @ 5 Ft. of Head
5,600
Amps
3.8 A
Max. Head
26.5 ft
Hz
60
Duty
Continuous
Outlet
2 in
Housing Material
ABS
Agency Compliance
cULus
Full Load Amps
3.8 A
Max. Liquid Temp.
90 Degrees F
Installation Position
Vertical
Impeller Material
ABS
Motor Enclosure
Epoxy
Thermal Protection
Yes
Cord Type
SJTW
GPH of Water @ 20 Ft. of Head
1,800
Motor Type
Asynchronous
Overload Protection
yes
GPH of Water @ 1 Ft. of Head
6,400
Includes
1 1/2 in 2 in Hose Adaptors, 20 ft Cord
Wetted Materials
All
Frame
Plastic
Bearing Type
Ball
Inlet
2 in
GPH of Water @ 10 Ft. of Head
4,500
Features
Energy Efficient Motor, Grounding Plate, Quiet Operation
Max. Specific Gravity
1
Phase
Single
Impeller Type
Rotary Vane

Description

Waterfall Pump, 3/4 hp HP, Voltage 120V AC, Max. Head 26.5 ft, Length 11 7/8 in, Height 8 5/8 in, Width 6 3/4 in, Cord Length 20 ft, Continuous Duty, Features Energy Efficient Motor, Grounding Plate, Quiet Operation, Full Load Amps 3.8 A, GPH of Water @ 1 Ft. of Head 6,400, GPH of Water @ 10 Ft. of Head 4,500, GPH of Water @ 20 Ft. of Head 1,800, GPH of Water @ 5 Ft. of Head 5,600, 60 Hz, Impeller Material ABS, Max. Dia. Solids 1/6 in, Installation Position Vertical, Motor Type Asynchronous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.