Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waterfall Pump, 6600 GPH

  • Mfr # 45425

  • Zoro # G713321802


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Watts
460 W
Discharge Hose Length
33 ft
Width
6.75 in
Depth
8.5 in
Tank Size
8.75 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45425
Zoro #
G713321802
UPC #
871980009266
Country of Origin
China

Dimensions

Discharge Hose Length
33 ft
Width
6.75 in
Depth
8.5 in
Tank Size
8.75 gal
Suction Hose Length
15 ft
Max. Suction Depth
7 ft
Length
12 in

Details

Item
Waterfall Pump,6600 GPH
Watts
460 W
Amps
3.8 A
Includes
4 aluminum tubes, 1 transparent suction tube, 5 tool attachments, debris collection bag, internal course debris collection bag

Description

Waterfall Pump,6600 GPH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.