This item is Discontinued.

Oasis Blended Terry Bath Towel, 20-in x 40in, 5.5 lb, 12PK MDTBT3C50T

Blended Terry Bath Towel, 20-in x 40in, 5.5 lb, 12PK (Discontinued)

  • Mfr # MDTBT3C50T
  • Zoro # G211206366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDTBT3C50T
Zoro #
G211206366
UPC #
-
Country of Origin
China

Description

These 20x40 Inches white bath towels are economy grade extra dry. These excellent and functional measurements are ideal for the everyday purposes of these towels and use throughout the years where repeated washing is necessaryLIGHT WEIGHT Unlike plush heavy weight towels these cotton hair towels are light weight 4.9 LB/Dz made using 84% Cotton 16% Polyester. The material is soft.MULTIPURPOSE: Suitable for your hair care business, great for utility use, salons, gyms, or anywhere else where a cheap towel is needed, low price, durable for longevity In addition to fulfilling your bath needs, this sufficient size makes them ideal for use in Spa, Hotels, Pet Grooming, Shelters and School projects ECONOMY GRADE: Durable Construction possess the quality of affordable business use towel, ample coverage and comfortable lounging. Terry cotton bath towels have a double stitch hem for extra durability and soft texture with long use, reinforced edges EASY CARE: Machine washable for easy care and cleaning the hotel spa bathroom towel recommend washing before use to fluff its pile. These bath hand towel become softer with each wash NOTE: Please do not buy if you are looking for premium grade plush towels to avoid any disappointment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.