Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold, Hot Inline Water Dispenser - Black

  • Mfr # POUD1SHS

  • Zoro # G1824280


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Inline / Bottle
Inline
Dispenser Bottle Size
Inline
Dispenser Color
Black
Color
Black
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POUD1SHS
Zoro #
G1824280
UPC #
092026160196
Country of Origin
China

Dimensions

Dispenser Bottle Size
Inline
Manufacturers Warranty Length
3 yr
Depth (In.)
29 3/8 in
Height (In.)
43 7/8 in
Width (In.)
13 in
Overall Height
40 1/2 in
Inlet Pipe Size
1/4 in
Overall Width
12 3/4 in
Overall Depth
13 in
Minimum Recess Mount Depth
2 in
Manufacturer Warranty Length
3 yr Limited Warranty

Details

Item
Plumbed Water Dispenser
Inline / Bottle
Inline
Dispenser Color
Black
Color
Black
Dispenser Design
Free-Standing
Reservoir
Stainless Steel
Filter Indicator Light
No
Dispensing Temp.
Cold, Hot
Water Temp.
Cold, Hot
Type
Inline
Includes
Manual
Construction
Polyethylene
Voltage
120V AC
Amps AC
1.2 A
Compliance
Energy Star, UL Certified
Connection
Polarized Plug
Design
floor standing
Overflow Reservoir Capacity
No Reservoir
Standards
Energy Star Rated, NSF/ANSI 372, UL Listed
Hot Water Capacity
1.5 qt
Green Certification or Other Recognition
ENERGY STAR(R) Certified and UL Energy Efficiency Certified
Power Source
Electric Corded
Full Load Current
5.5 A
Scratch Resistant
Yes
Maximum Cold Water Temperature
70 Degrees F
Plug Type
Three Prong NEMA 5-15P
Product Weight
28.2 lb
Maximum Flow Rate
1.4 gph
Housing Material
Polyethylene
Filter Status Indicator
No
Minimum Cold Water Temperature
100 Degrees F
Tank Material
Stainless Steel
Dispenser Type
Plumbed Water Dispenser
Dispenser Actuation
Handle Lever
Water Type
Still
Temperature Adjustment
Adjustable
Operating Voltage
115V AC
Housing Color
Black
Features
Built-in Safety-Float to Prevent Overflowing, Handles for Mobility, Large Drip Tray, Rounded Front, Two-Piece Hot Tank
Water Temperature Types
Cold, Hot
Cooling Capacity
0.4 gph @ 100 Degrees F, 0.6 gph @ 90 Degrees F, 1.0 gph @ 80 Degrees F, 1.4 gph @ 70 Degrees F

Description

Plumbed Water Dispenser, Inlet Pipe Size 1/4 in, Power Source Electric Corded, Water Temperature Types Cold, Hot, Housing Color Black, Housing Material Polyethylene, Overall Height 40 1/2 in, Overall Width 12 3/4 in, Overall Depth 13 in, Operating Voltage 115V AC, Dispenser Type Plumbed Water Dispenser, Cooling Capacity 0.4 gph @ 100 Degrees F, 0.6 gph @ 90 Degrees F, 1.0 gph @ 80 Degrees F, 1.4 gph @ 70 Degrees F, Dispenser Actuation Handle Lever

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.