Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Oasis Cold, Room Temperature Bottled Water Dispenser - White B1RRK

Cold, Room Temperature Bottled Water Dispenser - White (Discontinued)

  • Mfr # B1RRK
  • Zoro # G7811867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1RRK
Zoro #
G7811867
UPC #
092026174858
Country of Origin
Poland

Dimensions

Dispenser Bottle Size
3 gal, 5 gal
Height (In.)
38 3/4 in
Width (In.)
13 1/8 in
Depth (In.)
13 in
Overall Width
13 1/8 in
Overall Height
38 3/4 in
Manufacturer Warranty Length
5 yr
For Bottle Size
3 gal, 5 gal
Overall Depth
13 1/8 in

Details

Item
Bottled Water Dispenser
Inline / Bottle
Bottle
Dispenser Color
White
Color
White
Reservoir
Plastic
Water Temp.
Cold, Room Temperature
Design
floor standing
Dispensing Temp.
Cold, Room Temperature
Overflow Reservoir Capacity
No Reservoir
Connection
3 Prong Plug
Dispenser Design
Free-Standing
Voltage
120V AC
Compliance
cULus
Filter Indicator Light
No
Amps AC
1.2 A
Type
Bottle
Construction
Polycarbonate
Standards
Energy Star, NSF/ANSI 372 (Lead Free), UL Listed
Includes
Large Drip Tray
Material
Plastic
Features
Built-in Safety-Float to Prevent Overflowing, Easy-to-Clean and Dishwasher-Safe Removable Reservoir, Handles for Mobility, Inside/Out Cooling Probe, Waterguard Prevents Spilling During Bottle Change and Keeps Dirt From Entering the Reservoir
Water Dispensing Type
Still
Water Type
Still
Includes Water Filter
Yes
Scratch Resistant
Yes
Power Source
Electric Corded
Temperature Adjustment
Adjustable
Housing Material
Polycarbonate
Cooling Capacity
0.4 gph @ 100 Degrees F, 0.6 gph @ 90 Degrees F, 1.0 gph @ 80 Degrees F, 1.4 gph @ 70 Degrees F
Product Weight
35.3 lb
Plug Type
Three Prong NEMA 5-15P
Water Temperature Types
Cold, Room Temperature
Full Load Current
1.2 A
Water Dispenser Type
Bottled
Dispenser Actuation
Handle Lever
Tank Material
Plastic
Water Filter Included
Filtered
Water Bottle Loading Location
Standard Top-Loaded
Bottle Loading Location
Top Loading
Dispenser Type
Bottled Water Dispenser
Operating Voltage
115V AC
Number of Dispensers
2
Housing Color
White
Includes Cup Dispenser
No

Description

Bottled Water Dispenser, Bottle Loading Location Top Loading, For Bottle Size 3 gal, 5 gal, Housing Color White, Housing Material Polycarbonate, Operating Voltage 115V AC, Overall Height 38 3/4 in, Overall Width 13 1/8 in, Overall Depth 13 1/8 in, Power Source Electric Corded, Cooling Capacity 0.4 gph @ 100 Degrees F, 0.6 gph @ 90 Degrees F, 1.0 gph @ 80 Degrees F, 1.4 gph @ 70 Degrees F, Water Temperature Types Cold, Room Temperature, Water Type Still, Dispenser Type Bottled Water Dispenser

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.