Shop OASIS

DrinkFtn, 51-1/8", Silver, Stainless

  • Mfr # PG8FEBF STN
  • Zoro # G310934658

product price: 
$
1,795.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
ADA Compliant
Includes
Integral Self-Scouring Waste Drain
Vandal Resistant
Not Vandal Resistant
Standards
CAN/CSA C22.2 No.120, NSF/ANSI Standard 372, NSF/ANSI Standard 61-G, UL 399
Bottle Dispenser Actuation
Sensor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PG8FEBF STN
Zoro #
G310934658
UPC #
092026192142
Country of Origin
Mexico
ADA Compliant
ADA Compliant
Item
Drinking Fountain with Bottle Filler
Includes
Integral Self-Scouring Waste Drain
Vandal Resistant
Not Vandal Resistant
Standards
CAN/CSA C22.2 No.120, NSF/ANSI Standard 372, NSF/ANSI Standard 61-G, UL 399
Bottle Dispenser Actuation
Sensor
Includes Water Filter
Water Filter Included
Operating Voltage
115V
Number of Bubblers
1
Refrigeration
Refrigerated
Antimicrobial
Antimicrobial
Chiller Compatible
Chiller Compatible
Includes Water Chiller
Water Chiller Included
Housing Material
Stainless Steel
Station Type
Bottle Filling Dispenser, Single Fountain
Basin Material
Stainless Steel
Features
Built-In 100 Micron Strainer, High Efficiency Cooling System, LED Lighted Alcove, Logos Permanently Formed into the Alcove and Stainless Steel Wrapper, Waterways are Lead-Free in Materials and Construction
Number of Mounting Holes
20
Housing Color
Silver
Power Consumption
500 W
Inlet Connection Type
IPS
Housing Finish
Stainless
Minimum Supply Line Pressure
20 psi
Cooling Capacity
8 gph
Basin Finish
Stainless Steel
Environment
Indoor
Product Weight
64 lb
Refrigerant Type
R134A
Full Load Current
5 A
Fountain Actuation
Front Pushbar/Side Pushbar
Includes Pet Bowl
Pet Bowl Not Included
Power Source
Electric Corded
Filter Location
Top Panel Access
Compatible Filter Manufacturer Part Number
041145-001, 846P57
Power Source - TS Only
Electric Corded
Power Source - old
Electric Corded
Insert Weight
64 lb

Dimensions

Inlet Pipe Size
1 1/4 in
Overall Depth
18 5/8 in
Mounting Hole Diameter
1/4 in, 5/16 in
Overall Width
17 5/8 in
Inlet Tube Outside Diameter
3/8 in
Overall Height
51 1/8 in
Manufacturer Warranty Length
5 yr Limited
Basin Width
17 5/8 in
Basin Depth
18 5/8 in
Width
17 5/8 in
Fits Chest Size
Built-In 100 Micron Strainer, High Efficiency Cooling System, LED Lighted Alcove, Logos Permanently Formed into the Alcove and Stainless Steel Wrapper, Waterways are Lead-Free in Materials and Construction

Description

Drinking Fountain with Bottle Filler, Station Type Bottle Filling Dispenser, Single Fountain, Fountain Actuation Front Pushbar/Side Pushbar, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph, Housing Color Silver, Housing Finish Stainless, Overall Height 51 1/8 in, Overall Depth 18 5/8 in, Overall Width 17 5/8 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.