Shop OASIS

Drinking Fountain/Filler Combo

  • Mfr # PGV8EBFSTN
  • Zoro # G525066618

product price: 
$
2,521.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Stainless
Refrigerant Type
R134A
Bottle Dispenser Actuation
Sensor
Fountain Actuation
Front Push Button
Station Type
Bottle Filling Dispenser, Single Fountain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PGV8EBFSTN
Zoro #
G525066618
UPC #
092026192289
Country of Origin
Mexico
Housing Finish
Stainless
Refrigerant Type
R134A
Bottle Dispenser Actuation
Sensor
Fountain Actuation
Front Push Button
Station Type
Bottle Filling Dispenser, Single Fountain
Chiller Compatible
Chiller Compatible
Includes Water Filter
Water Filter Not Included
Environment
Indoor
Features
Ample Filtration Space, Contactless Bottle Filler with Programmable Auto Shut-Off, External Stream Height Adjustment, External Thermostat Access, Filter Monitor and Bottle Counter, Galvanized Steel Louver and Bottom Screens, LED Lighted Alcove, Permanently Formed Logos, Self-Scouring Waste Drain, Vandal Resistant Fasteners, Vandal Resistant Water Saver Bubbler Infused with Silver-Based Antimicrobial Additive
Full Load Current
5 A
Vandal Resistant Features
Vandal Resistant
Operating Voltage
115V
Antimicrobial
Antimicrobial
Cooling Capacity
8 gph @ 50 Degrees F
Vandal Resistant
Vandal Resistant
Product Weight
64 lb
Housing Color
Silver
Item
Drinking Fountain
Housing Material
Stainless Steel
ADA Compliant
ADA Compliant
Includes
Wall Mounting Brackets
Power Source
Electric Corded
Number of Bubblers
1
Standards
cULus, NSF
Filter Location
Top Panel Access
Refrigeration
Refrigerated
Bubbler Finish
Chrome-Plated
Bubbler Material
Brass
Power Consumption
500 W

Dimensions

Manufacturer Warranty Length
5 yr
Overall Height
51 1/8 in
Overall Depth
18 5/8 in
Width
17 5/8 in

Description

Drinking Fountain, Station Type Bottle Filling Dispenser, Single Fountain, Fountain Actuation Front Push Button, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Not Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Housing Finish Stainless, Overall Height 51 1/8 in, Overall Depth 18 5/8 in, Mounting Location Wall Mount, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant Vandal Resistant

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.