Shop OASIS

DrinkFtn, 51-1/8", Silver, Stainless

  • Mfr # PG8FEBFT STN
  • Zoro # G210934567

product price: 
$
2,245.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
ADA Compliant
Includes
Integral Self-Scouring Waste Drain
Vandal Resistant
Not Vandal Resistant
Standards
CAN/CSA C22.2 No.120, NSF/ANSI Standard 372, NSF/ANSI Standard 61-G, UL 399
Basin Width
17 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PG8FEBFT STN
Zoro #
G210934567
UPC #
092026192449
Country of Origin
Mexico
ADA Compliant
ADA Compliant
Item
Drinking Fountain with Bottle Filler
Includes
Integral Self-Scouring Waste Drain
Vandal Resistant
Not Vandal Resistant
Standards
CAN/CSA C22.2 No.120, NSF/ANSI Standard 372, NSF/ANSI Standard 61-G, UL 399
Features
Built-In 100 Micron Strainer, High Efficiency Cooling System, LED Lighted Alcove, Logos Permanently Formed into the Alcove and Stainless Steel Wrapper, Waterways are Lead-Free in Materials and Construction
Housing Material
Stainless Steel
Refrigeration
Refrigerated
Inlet Connection Type
IPS
Minimum Supply Line Pressure
20 psi
Operating Voltage
115V
Refrigerant Type
R134A
Basin Material
Stainless Steel
Housing Finish
Stainless
Cooling Capacity
8 gph
Power Consumption
500 W
Bottle Dispenser Actuation
Sensor
Full Load Current
5 A
Environment
Indoor
Number of Bubblers
1
Product Weight
64 lb
Fountain Actuation
Sensor
Antimicrobial
Antimicrobial
Chiller Compatible
Chiller Compatible
Includes Water Filter
Water Filter Included
Station Type
Bottle Filling Dispenser, Single Fountain
Housing Color
Silver
Includes Water Chiller
Water Chiller Included
Basin Finish
Stainless Steel
Number of Mounting Holes
20
Includes Pet Bowl
Pet Bowl Not Included
Power Source
Electric Corded
Compatible Filter Manufacturer Part Number
041145-001, 846P57
Filter Location
Top Panel Access
Power Source - TS Only
Electric Corded
Power Source - old
Electric Corded
Insert Weight
64 lb

Dimensions

Basin Width
17 5/8 in
Basin Depth
18 5/8 in
Mounting Hole Diameter
1/4 in, 5/16 in
Overall Depth
18 5/8 in
Inlet Pipe Size
1 1/4 in
Manufacturer Warranty Length
5 yr Limited
Inlet Tube Outside Diameter
3/8 in
Overall Width
17 5/8 in
Overall Height
51 1/8 in
Width
17 5/8 in
Fits Chest Size
Built-In 100 Micron Strainer, High Efficiency Cooling System, LED Lighted Alcove, Logos Permanently Formed into the Alcove and Stainless Steel Wrapper, Waterways are Lead-Free in Materials and Construction

Description

Drinking Fountain with Bottle Filler, Station Type Bottle Filling Dispenser, Single Fountain, Fountain Actuation Sensor, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph, Housing Color Silver, Housing Finish Stainless, Overall Height 51 1/8 in, Overall Depth 18 5/8 in, Overall Width 17 5/8 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Not Applicable, Includes Pet Bowl Pet Bowl Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.