Shop OASIS

Drinking Fountain/Filler Combo

  • Mfr # PGV8EBFSLSTN
  • Zoro # G425066510

product price: 
$
3,719.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Silver
Antimicrobial
Antimicrobial
ADA Compliant
ADA Compliant
Standards
cULus, NSF
Vandal Resistant
Vandal Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PGV8EBFSLSTN
Zoro #
G425066510
UPC #
092026192333
Country of Origin
Mexico
Housing Color
Silver
Antimicrobial
Antimicrobial
ADA Compliant
ADA Compliant
Standards
cULus, NSF
Vandal Resistant
Vandal Resistant
Number of Bubblers
1
Features
Ample Filtration Space, Contactless Bottle Filler with Programmable Auto Shut-Off, External Stream Height Adjustment, External Thermostat Access, Filter Monitor and Bottle Counter, Galvanized Steel Louver and Bottom Screens, LED Lighted Alcove, Permanently Formed Logos, Self-Scouring Waste Drain, Universal High-Right/High-Left Design, Vandal Resistant Fasteners, Vandal Resistant Water Saver Bubbler Infused with Silver-Based Antimicrobial Additive
Station Type
Bi-Level Fountain, Bottle Filling Dispenser
Full Load Current
5 A
Bottle Dispenser Actuation
Sensor
Housing Material
Stainless Steel
Power Consumption
500 W
Includes Water Filter
Water Filter Not Included
Fountain Actuation
Front Push Button
Bubbler Material
Brass
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Product Weight
81 lb
Refrigerant Type
R134A
Housing Finish
Stainless
Item
Drinking Fountain
Bubbler Finish
Chrome-Plated
Environment
Indoor
Refrigeration
Refrigerated
Chiller Compatible
Chiller Compatible
Operating Voltage
115V
Power Source
Electric Corded
Cooling Capacity
8 gph @ 50 Degrees F
Vandal Resistant Features
Vandal Resistant
Includes
Wall Mounting Brackets
Filter Location
Top Panel Access

Dimensions

Manufacturer Warranty Length
5 yr
Width
35 1/4 in
Overall Depth
18 5/8 in
Overall Height
38 3/16 in

Description

Drinking Fountain, Station Type Bi-Level Fountain, Bottle Filling Dispenser, Fountain Actuation Front Push Button, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Not Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Housing Finish Stainless, Overall Height 38 3/16 in, Overall Depth 18 5/8 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Bi-Level Field Adjustable, Refrigeration Refrigerated

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.