Shop OASIS
See all product information
Create Account
Drinking Fountain
- Mfr # PG8ACSTN
- Zoro # G825066523
product price:Â
$
737.99
/ea
Free Shipping & Returns
Key Features
Includes Water Filter
Water Filter Not Included
Overall Height
18 7/8 in
Number of Bubblers
1
Bubbler Material
Brass
Power Source
Electric Corded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PG8ACSTN
- Zoro #
- G825066523
- UPC #
- 092026168833
- Country of Origin
- Mexico
- Includes Water Filter
- Water Filter Not Included
- Number of Bubblers
- 1
- Bubbler Material
- Brass
- Power Source
- Electric Corded
- Fountain Actuation
- Front Push Button
- Housing Finish
- Stainless
- Operating Voltage
- 115V
- ADA Compliant
- ADA Compliant
- Cooling Capacity
- 8 gph @ 50 Degrees F
- Chiller Compatible
- Chiller Compatible
- Housing Material
- Stainless Steel
- Bubbler Finish
- Chrome-Plated
- Includes
- Wall Mounting Brackets
- Standards
- cULus, NSF
- Housing Color
- Silver
- Station Type
- Single Fountain
- Vandal Resistant
- Not Vandal Resistant
- Features
- External Stream Height Adjustment, Water Saver Bubbler Guard
- Refrigerant Type
- R134A
- Environment
- Indoor
- Refrigeration
- Refrigerated
- Item
- Drinking Fountain
- Bottle Dispenser Actuation
- Front Pushbar
Dimensions
- Overall Height
- 18 7/8 in
- Width
- 17 5/8 in
- Manufacturer Warranty Length
- 5 yr
- Overall Depth
- 18 5/8 in
Description
Drinking Fountain, Station Type Single Fountain, Fountain Actuation Front Push Button, Bottle Dispenser Actuation Front Pushbar, Includes Water Filter Water Filter Not Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Housing Finish Stainless, Overall Height 18 7/8 in, Overall Depth 18 5/8 in, Mounting Location Wall Mount, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant Not Vandal Resistant, Standards cULus, NSF
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.