Shop OASIS

Drinking Fountain/Filler Combo

  • Mfr # PGV8FEBFSTNFVF
  • Zoro # G625066648

product price: 
$
2,703.99
/ea
Free Shipping & Returns

Key Features

Fountain Actuation
Front Push Button
Power Source
Electric Corded
Includes Water Filter
Water Filter Included
Station Type
Bottle Filling Dispenser, Single Fountain
Width
17 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PGV8FEBFSTNFVF
Zoro #
G625066648
UPC #
092026204272
Country of Origin
Mexico
Fountain Actuation
Front Push Button
Power Source
Electric Corded
Includes Water Filter
Water Filter Included
Station Type
Bottle Filling Dispenser, Single Fountain
Refrigeration
Refrigerated
Housing Finish
Stainless
Housing Material
Stainless Steel
Item
Drinking Fountain
Refrigerant Type
R134A
Bubbler Finish
Chrome-Plated
Bubbler Material
Brass
Bottle Dispenser Actuation
Sensor
Power Consumption
500 W
Standards
cULus, NSF
Product Weight
66 lb
Environment
Indoor
Full Load Current
5 A
Number of Bubblers
1
Operating Voltage
115V
Includes
Wall Mounting Brackets
Vandal Resistant Features
Vandal Resistant
ADA Compliant
ADA Compliant
Vandal Resistant
Vandal Resistant
Chiller Compatible
Chiller Compatible
Filter Location
Top Panel Access
Cooling Capacity
8 gph @ 50 Degrees F
Antimicrobial
Antimicrobial
Features
Contactless Bottle Filler with Programmable Auto Shut Off, External Stream Height Adjustment, External Thermostat Access, Filter Monitor and Bottle Counter, Galvanized Steel Louver and Bottom Screens, LED Lighted Alcove, Permanently Formed Logos, Self-Scouring Waste Drain, Tilt 'n Tether Filter Replacement, Vandal Resistant Fasteners, Vandal Resistant Water Saver Bubbler Infused with Silver-Based Antimicrobial Additive
Compatible Filter Manufacturer Part Number
041145-001
Housing Color
Silver

Dimensions

Width
17 5/8 in
Overall Height
51 1/8 in
Manufacturer Warranty Length
5 yr
Overall Depth
18 5/8 in

Description

Drinking Fountain, Station Type Bottle Filling Dispenser, Single Fountain, Fountain Actuation Front Push Button, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Housing Finish Stainless, Overall Height 51 1/8 in, Overall Depth 18 5/8 in, Mounting Location Wall Mount, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant Vandal Resistant

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.