Fountain w/Bottle Filler, 51 1/8 in H

  • Mfr # PG8EBF SAN

  • Zoro # G915507943


product price: $1,561.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Refrigerant Type
R134A
Product Weight
62 lb
Refrigeration
Refrigerated
Basin Finish
Sandstone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG8EBF SAN
Zoro #
G915507943
UPC #
092026191893
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
5 yr
Basin Depth
18 5/8 in
Overall Width
17 5/8 in
Overall Height
51 1/8 in
Basin Width
17 5/8 in
Overall Depth
18 5/8 in

Details

ADA Compliant
Yes
Item
Drinking Fountain with Bottle Filler
Refrigerant Type
R134A
Product Weight
62 lb
Refrigeration
Refrigerated
Basin Finish
Sandstone
Includes Water Chiller
Yes
Power Source
Electric Hard Wired
Full Load Current
5 A
Number of Bubblers
1
Antimicrobial
Yes
Station Type
Bottle Filling Dispenser, Single Fountain
Housing Finish
Sandstone
Housing Color
Sand
Bubbler Finish
Sandstone
Environment
Indoor
Bi-Level Field Adjustable
Yes
Includes Pet Bowl
No
Standards
CAN/CSA C22.2 No. 120, cULus, NSF, UL 399
Includes
Wall Mounting Bracket
Chiller Compatible
Yes
Vandal Resistant
No
Cooling Capacity
8 gph
Features
Built-In 100 Micron Strainer Stops Particles Before they Enter the Waterway, High Efficiency Cooling System, Waterways are Lead-Free in Materials and Construction
Bottle Dispenser Actuation
Sensor
Bubbler Material
Steel
Basin Material
Steel
Includes Water Filter
Yes
Fountain Actuation
Front Pushbar/Side Pushbar
Operating Voltage
115V
Power Consumption
500 W
Maximum Cold Water Temperature
50 Degrees F
Housing Material
Steel

Description

Wall Drinking Fountain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.