Zoro Homepage

Fountain w/Bottle Filler, 51 1/8 in H

  • Mfr # PG8EBFT GST

  • Zoro # G810934509


product price: $2,176.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Standards
CAN/CSA C22.2 No.120, NSF/ANSI Standard 372, NSF/ANSI Standard 61-G, UL 399
Includes
Integral Self-Scouring Waste Drain
Vandal Resistant
No
Antimicrobial
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG8EBFT GST
Zoro #
G810934509
UPC #
092026192364
Country of Origin
Mexico

Dimensions

Inlet Tube Outside Diameter
3/8 in
Manufacturer Warranty Length
5 yr Limited
Basin Depth
18 5/8 in
Mounting Hole Diameter
1/4 in, 5/16 in
Overall Width
17 5/8 in
Overall Depth
18 5/8 in
Overall Height
51 1/8 in
Inlet Pipe Size
1 1/4 in
Basin Width
17 5/8 in

Details

ADA Compliant
Yes
Item
Drinking Fountain
Standards
CAN/CSA C22.2 No.120, NSF/ANSI Standard 372, NSF/ANSI Standard 61-G, UL 399
Includes
Integral Self-Scouring Waste Drain
Vandal Resistant
No
Antimicrobial
Yes
Fountain Actuation
Sensor
Refrigeration
Refrigerated
Includes Water Chiller
Yes
Minimum Supply Line Pressure
20 psi
Basin Material
Stainless Steel
Features
Built-In 100 micron Strainer Stops Particles Before they Enter the Waterway, High Efficiency Cooling System, LED Lighted Alcove, Logos Permanently Formed into the Alcove and Stainless Steel Wrapper, Waterways are Lead-Free in Materials and Construction
Product Weight
62 lb
Bottle Dispenser Actuation
Sensor
Housing Finish
Greystone
Cooling Capacity
8 gph
Environment
Indoor
Housing Material
Stainless Steel
Station Type
Bottle Filling Dispenser
Includes Water Filter
Yes
Power Consumption
500 W
Operating Voltage
115V
Number of Mounting Holes
20
Basin Finish
Greystone
Refrigerant Type
R134A
Chiller Compatible
Yes
Number of Bubblers
1
Housing Color
Silver
Inlet Connection Type
IPS
Full Load Current
5 A
Includes Pet Bowl
No
Power Source
Electric Corded

Description

Drinking Fountain with Bottle Filler, Station Type Bottle Filling Dispenser, Single Fountain, Fountain Actuation Sensor, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Not Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph, Housing Color Gray, Housing Finish Graystone, Overall Height 51 1/8 in, Overall Depth 18 5/8 in, Overall Width 17 5/8 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Not Applicable, Includes Pet Bowl Pet Bowl Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.