This item is Discontinued.

Oasis Manufacturing Air Compressor, 2-1/5 HP, 90A, 24VDC XDT10-4000-24

Air Compressor, 2-1/5 HP, 90A, 24VDC (Discontinued)

  • Mfr # XDT10-4000-24
  • Zoro # G9211959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XDT10-4000-24
Zoro #
G9211959
UPC #
-
Country of Origin
United States

Dimensions

Tank Size
10 gal.
Overall Height
26 in
Overall Length
40 in
Tank Size - Air Compressor
10 gal
Overall Width
10 in
Outlet Size
3/8 in
Inlet Size
3/8 in
Air Tank Size
10 gal

Details

HP
2.2
Voltage
24VDC
Tank Type
Horizontal
Max. Pressure
200 psi
Includes
200 psi Tank Gauge, Adjustable Pressure Switch, Air Filter with Replaceable Paper Filter Element, Built-In Solenoid, Check Valve, Coalescing Filter with Adjustable Pressure Regulator and Gauge, Compressor Cooling Fan, Compressor with Control Wire, Initial Fill of Compressor Oil, Oil Sight Glass, Petcock Tank Drain Valve, Pressure Safety Valve, Quick Connect Air Coupler, Stainless Steel Braided Hose, Tank with Deck
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
8
Lubrication Type
Splash Lubricated
Motor Type
Wound Field DC
Compressor Package Type
Fully Packaged
Standards
RoHS
Max. Pressure - Air Compressor
200 psi
Off Pressure Switch Setting
100 psi, 200 psi
Input Voltage - Air Compressor
24V DC
Enclosure
Open Drip Proof
Number of Stages
1
(F)NPT Outlet
3/8 in
Pump Location - Air Compressor
Tank Mounted
Item
Electric Air Compressor
Item - Air Compressor
Stationary Air Compressor
Style - Air Compressor
Simplex
Lubrication Type - Air compressor
Splash Lubricated
Finish
Primer
Amps
90
Control
Power Switch
Tank Style - Air Compressor
Horizontal
dBA @ 3 Feet
83
ASME Tank
Yes
HP - Air Compressor
2.2 hp
Free Air CFM @ Max. Pressure - Air Compressor
8.0
Pump Oil Capacity
10 fl oz
Cylinder Material
Cast Iron
Number of Stages - Air Compressor
1
On Pressure Switch Setting
100 psi, 200 psi
Pump RPM
1,500
Pump Type
Reciprocating
Duty Cycle
Continuous
Air Tank Style
Horizontal
Sound Level
83 dBA
Input Voltage
24V DC
Sound Level Range
Standard (70 dBA or more)
Compressor Lubrication Type
Oil Lubricated
Enclosure Type
Open Dripproof
Mounting Style
Thru-Bolt
Pump Location
Top Mount
Control Type
Power Switch
Maximum Speed
1,500 RPM
Weight
152 lb.
Current Rating
90 A
Free Air Flow Rate @ Maximum Pressure
8 cfm
Outlet Gender
Female
Outlet Type
NPT
Maximum Operating Pressure
200 psi
Output Power
2.2 hp
Pump Style
Simplex

Description

Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 1, Output Power 2.2 hp, Free Air Flow Rate @ Maximum Pressure 8 cfm, Maximum Operating Pressure 200 psi, Air Tank Size 10 gal, Input Voltage 24V DC, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.