Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP-C100
Zoro #
G9211925
UPC #
-
Country of Origin
United States
Dimensions
Cable Length
18 in
Details
Item
Basic Compressor Accessory Package
For Use With
XD3000-12, XD3000-24, XD4000-12, XD4000-24
Includes
Max. Voltage
48V DC
Material Gauge
14 ga
Maximum Voltage
48V DC
Description
Basic Compressor Accessory Package, Compatible Grainger Part Number 22NW57, 22NW58, 22NW59, 22NW60, Maximum Voltage 48V DC, Material Gauge 14 ga, Cable Length 18 in, For Use With XD3000-12, XD3000-24, XD4000-12, XD4000-24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.