This item is Discontinued.

Oasis Manufacturing On-Wall Mount, Yes ADA, Drinking Fountain with Bottle Filler PG8EBF  GST

On-Wall Mount, Yes ADA, Drinking Fountain with Bottle Filler (Discontinued)

  • Mfr # PG8EBF GST
  • Zoro # G103508998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG8EBF GST
Zoro #
G103508998
UPC #
092026185281
Country of Origin
Mexico

Dimensions

Depth
18 5/8 in
Drain Outside Diameter
1 1/4 in
Overall Width
17 5/8 in
Basin Width
12 3/4 in
Overall Height
37 7/8 in
Manufacturer Warranty Length
5 yr Refrigeration System
Basin Depth
18 5/8 in
Overall Depth
18 5/8 in

Details

Item
Drinking Fountain with Bottle Filler
Voltage
115V
Number of Levels
1
Cold Water Capacity
8 gph at 50 Degrees F
Includes
Mounting Hardware
Refrigerant
R134A (CFC Free)
Dispenser Design
Wall
Dispensing Temp.
50 Degrees F
Standards
ADA, NSF/ANSI 372, NSF/ANSI Standard 61-G and 372, UL 399 and CAN/CSA C22.2 No.120
Full Load Amps
4.6 A
Compressor HP
1/4 hp
Vandal Resistant
No
Dispenser Operation
Sensor
ADA Compliant
Yes
Bi-Level Field Adjustable
No
Product Weight
60 lb
Refrigeration
Refrigerated
Housing Finish
Powder Coated
Fountain Actuation
Front Push Button/Side Push Button
Bubbler Finish
Chrome Plated
Full Load Current
4.6 A
Cooling Capacity
8 gph @ 50 Degrees F
Maximum Cold Water Temperature
50 Degrees F
Includes Water Filter
No
Basin Material
Stainless Steel
Refrigerant Type
R134A
Power Source
Electric Corded
Antimicrobial
Yes
Number of Bubblers
1
Basin Finish
Galvanized
Bottle Dispenser Actuation
Sensor
Station Type
Bottle Filling Dispenser, Single Fountain
Compressor Horsepower
1/4 hp
Power Consumption
450 W
Housing Color
Gray
Operating Voltage
115V AC
Features
(4) Push Pads, Hands Free VersaFiller(R), High Efficiency Cooling System
Chiller Compatible
Yes
Temperature Adjustment
Adjustable
Maximum Flow Rate
8 gph
Environment
Indoor
Includes Back Panel
No
Includes Pet Bowl
No
Housing Material
Stainless Steel
Bubbler Material
Brass
Includes Water Chiller
Yes

Description

Drinking Fountain with Bottle Filler, Station Type Bottle Filling Dispenser, Single Fountain, Fountain Actuation Front Push Button/Side Push Button, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Not Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Gray, Housing Finish Powder Coated, Overall Height 37 13/16 in, Overall Depth 18 5/8 in, Overall Width 17 5/8 in, Mounting Location Wall Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.