This item is Discontinued.

Oasis Mirage Floorstand Convertible HotNCold Water Cooler, 13 x 41, Black 504935C

Mirage Floorstand Convertible HotNCold Water Cooler, 13 x 41, Black (Discontinued)

  • Mfr # 504935C
  • Zoro # G400929472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
504935C
Zoro #
G400929472
UPC #
92026177637
Country of Origin
China

Dimensions

Width
13"
Length
13"
Height
41"

Details

Color
Black
Material
High Impact Polymer/Stainless Steel
Standards
Energy Star Certified; Lead-Free As Defined By The Safe Drinking Water Act Amendments of 1986 and The Lead Contamination Control Act of 1988; UL Listed
Capacity
177 oz of Cold Water per Hour; 270 oz of Hot Water per Hour

Description

Eliminate the heavy lifting with the OasisĀ® Mirage bottom load convertible water cooler, which can be bottle fed or used as a point of use/plumbed cooler. The versatile dual dispense option allows the cooler to be plumbed in to a water line and converted to a point-of-use dispenser (parts included.) The stylish, contemporary look of Mirage compliments offices, lobbies, kitchens and breakrooms. Tri-temp feature provides cold, piping hot, or cook (room temp) water. Hot water dispensing features a hot water safety faucet that requires a two-step action that's easy for adults to use, but protects small children. Indicator lights illuminate for hot and cold tanks. Stainless steel reservoirs. The large, durable drip tray is removable and dishwasher safe. Mirage supplies 45 x six oz cups of piping hot water per hour and accommodates two, three, or five gallon bottles (not included). Dispenser weighs 42 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.