Plastic Faucet Assembly, 3/8" MNPT, For Oasis Water Coolers
Mfr # 133552-002
Zoro # G8582786
product price: $22.39
/eaKey Features
Fits Brand
Oasis
Material
Plastic
Size
3/8 in MNPT
For Use With
Oasis Water Coolers
Sub-Category
Valves and Controls
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
133552-002
Zoro #
G8582786
UPC #
-
Country of Origin
China
Dimensions
Size
3/8 in MNPT
Inlet Pipe Size
3/8 in
Details
Item
Dispensing Spout
Fits Brand
Oasis
Material
Plastic
For Use With
Oasis Water Coolers
Sub-Category
Valves and Controls
Inlet Connection Type
NPT
Inlet Connection Gender
Male
Compatible Manufacturer Part Number
500088, 501286
Compatible Brand or Manufacturer
Oasis
Actuation
Lever Handle
Product Type
Water Dispenser Spout
Color
Blue, White
Description
Dispensing Spout, Product Type Water Dispenser Spout, For Use With Oasis Water Coolers, Inlet Pipe Size 3/8 in, Compatible Manufacturer Part Number 500088, 501286, Compatible Brand or Manufacturer Oasis, Compatible Grainger Part Number 29NU06, 29NU07, Actuation Lever Handle, Color Blue, White, Inlet Connection Gender Male, Inlet Connection Type NPT, Material Plastic, Mounting Location Water Dispenser
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.