Solenoid Valve
Mfr # 041517-003
Zoro # G812648183
product price: $62.99
/eaKey Features
Voltage
12V DC
Overall Width
2 in
For Use With
Electronic Bottle Fillers
Overall Length
3 in
Includes
Mounting Brackets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
041517-003
Zoro #
G812648183
UPC #
-
Country of Origin
Italy
Dimensions
Overall Width
2 in
Overall Length
3 in
Overall Height
2 in
Overall Depth
3 in
Details
Voltage
12V DC
Item
Solenoid Valve
For Use With
Electronic Bottle Fillers
Includes
Mounting Brackets
Product Category
Valves and Controls
Compatible Brand or Manufacturer
Elkay, Halsey Taylor, Haws, Oasis
Description
Solenoid Valve, Compatible Brand or Manufacturer Elkay, Halsey Taylor, Haws, Oasis, Product Type Solenoid Valve, For Use With Electronic Bottle Fillers, Includes Mounting Brackets, Compatible Manufacturer Part Number NNEBFEZ, NNEBFPG, PG8EBF, PG8EBFT, PG8FEBF, PG8FEBFSLTT, PG8FEBFT, PWEBF, PWEBQ, PWF2EBQ, PWFEBF, PWSMEBF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.