
Sterile Disposable Latex Surgical Gloves, Powder-Free and Sterile, Size 8.5, 50 pairs per pack
Mfr # AHS-8.5
Zoro # G716036963
product price:Â $47.69
Key Features
Material
Latex
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AHS-8.5
Zoro #
G716036963
UPC #
-
Country of Origin
China
Dimensions
Size
8.5
Details
Material
Latex
Item
Disposable Gloves
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Description
Sterile Disposable Latex Surgical Gloves, Powder-Free and Sterile, Packaged in Pairs, Professional Medical and Healthcare Use, Veterinary Clinic, Size 8.5 FEATURES: Sterile latex surgical gloves are packaged in pairs inside an individual paper wallet. Designed for wear during long medical procedures, these gloves are strong without loss of sensitivity.DESIGN FEATURES: The sterile disposable surgical gloves are sleek and composed of special latex. They have a powder-free polymer lining with a fitted, beaded wrist cuff to ensure extended protection.FIT DESIGN: AHS Latex Gloves comfortably conform to your hands. The secure fit design enhances your ability to complete detailed tasks safely and with confidence.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.