
Sterile Disposable Latex Surgical Gloves, Powder-Free and Sterile, Size 6, 50 pairs per pack
Mfr # AHS-6
Zoro # G316036967
product price:Â $47.69
Key Features
Material
Latex
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AHS-6
Zoro #
G316036967
UPC #
-
Country of Origin
China
Dimensions
Size
6
Details
Item
Disposable Gloves
Material
Latex
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Description
Sterile Disposable Latex Surgical Gloves, Powder-Free and Sterile, Packaged in Pairs, Professional Medical and Healthcare Use, Veterinary Clinic, Size 6 FEATURES: Sterile latex surgical gloves are packaged in pairs inside an individual paper wallet. Designed for wear during long medical procedures, these gloves are strong without loss of sensitivity.DESIGN FEATURES: The sterile disposable surgical gloves are sleek and composed of special latex. They have a powder-free polymer lining with a fitted, beaded wrist cuff to ensure extended protection.FIT DESIGN: AHS Latex Gloves comfortably conform to your hands. The secure fit design enhances your ability to complete detailed tasks safely and with confidence.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.