Versacooler II Single Drinking Fountain, Refrigerated 8 Gph, Stainless Steel, Versafilter III

  • Mfr # 507362FVF

  • Zoro # G522935054


product price: $1,283.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Width
18.5625 in
Finish
Stainless
Height
21.1875 in
Indoor / Outdoor
Indoor
Operation
Push button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507362FVF
Zoro #
G522935054
UPC #
092026204623
Country of Origin
Mexico

Dimensions

Width
18.5625 in
Height
21.1875 in

Details

Item
Drinking fountain
Finish
Stainless
Indoor / Outdoor
Indoor
Operation
Push button
Includes
Filter
Standards
NSF safety listing, ADA Compliant, ANSI Compliant
Material
Stainless Steel
Mounting Type
Wall mount

Description

At Oasis Coolers, we design and manufacture dependable hydration solutions that deliver clean, chilled water wherever people gather. With over a century of innovation behind us, our water coolers, bottle fillers, and drinking fountains are built for durability, performance, and everyday reliability in commercial, educational, and healthcare environments. We focus on smart engineering and sustainable design to ensure long-lasting value and efficient operation. When you choose Oasis, you’re choosing proven quality, trusted expertise, and hydration solutions made to perform.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.