Zoro Homepage

Wall Mount, Yes ADA, 2 Level Water Cooler

  • Mfr # PG8ACSL

  • Zoro # G2372959


product price: $1,247.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
On-Wall
ADA Compliant
Yes
Number of Levels
2
Voltage
120 V AC
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG8ACSL
Zoro #
G2372959
UPC #
092026168864
Country of Origin
Mexico

Dimensions

Depth (In.)
18-5/8
Width (In.)
34-1/4
Manufacturers Warranty Length
5 yr
Height (In.)
31
Dispenser Bottle Size
Inline
Overall Depth
18 5/8 in
Inlet Tube Outside Diameter
3/8 in
Manufacturer Warranty Length
5 yr Limited
Overall Width
35 1/4 in
Overall Height
24 7/8 in
Mounting Hole Diameter
1/4 in, 5/16 in
Drain Outside Diameter
1 1/4 in

Details

Mounting Type
On-Wall
ADA Compliant
Yes
Number of Levels
2
Voltage
120 V AC
Material
Stainless Steel
Color
Tan
Refrigerant
R-134a
Operation
Push Bar Fountain
Item
Two-Level Drinking Fountain
Dispenser Design
Wall
Compliance
ADA Compliant
Amps AC
4.4
Connection
Polarized Plug
Construction
Stainless Steel
Water Temp.
Cold
Dispensing Temp.
Cold
Design
POU Electronic
Includes
Mounting Hardware
Standards
CAN/CSA C22.2 No.120, NSF/ANSI 372, NSF/ANSI 61, UL 399
Vandal Resistant
No
Reservoir
No Reservoir
Filter Indicator Light
No
Overflow Reservoir Capacity
No Reservoir
Inline / Bottle
Inline
Environment
Indoor
Full Load Current
4.6 A
Housing Material
Steel
Features
Built-in 100 Micron Strainer Stops Particles Before They Enter the Waterway, External Stream Height Adjustment, Flexible, One-Piece Water Saver Bubbler, Stainless Steel Top, Universal Side Access Panel and Universal Drain Pipe That Allows the Unit to be Installed Left High, Right Low or Right High, Left Low
Antimicrobial
No
Includes Water Filter
No
Bi-Level Field Adjustable
Yes
Product Weight
94 lb
Cooling Capacity
8 gph @ 50 Degrees F
Housing Color
Tan
Operating Voltage
115V AC
Maximum Constant Stream Pressure
100 psi
Refrigerant Type
R134A
Maximum Cold Water Temperature
50 Degrees F
Minimum Constant Stream Pressure
20 psi
Compressor Horsepower
1/4 hp
Number of Bubblers
2
Includes Pet Bowl
No
Number of Mounting Holes
6
Minimum Supply Line Pressure
20 psi
Refrigeration
Refrigerated
Power Source
Electric Corded
Fountain Actuation
Front Push Button
Power Consumption
460 W
Housing Finish
Powder Coated
Includes Back Panel
No
Station Type
Bi-Level Fountain

Description

Bi-Level Drinking Fountain, Station Type Bi-Level Fountain, Fountain Actuation Front Push Button, Bottle Dispenser Actuation Not Applicable, Includes Water Filter Water Filter Not Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Tan, Housing Finish Powder Coated, Overall Height 24 15/16 in, Overall Depth 18 5/8 in, Overall Width 35 1/4 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Bi-Level Field Adjustable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.