This item is Discontinued.

Oatey 2" Pipe Dia. ABS, Plastic Roof Drain 88012

2" Pipe Dia. ABS, Plastic Roof Drain (Discontinued)

  • Mfr # 88012
  • Zoro # G2779633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88012
Zoro #
G2779633
UPC #
038753880129
Country of Origin
United States

Dimensions

Pipe Dia. (In.)
2"

Details

Material of Construction
ABS, Plastic
Type
Roof Drains
Grid Material
Plastic
Connection
Pipe
Item
Roof Drain

Description

ABS Roof Drain w/ABS Dome Guar,2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.